Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

Part #K72759-2MB  |  Item #9274289  |  Manufacturer Part #72759-2MB

$457.17 EACH

Color/Finish: Vibrant Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes clicker drain with 1-1/4 in (32 mm) metal tailpiece
  • 5-3/8 in (137 mm) spout reach
  • Handles sold separately
  • Laminar flow controls deliver a graceful stream while conserving water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinate with your choice of Artifacts handles for a personalized design

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Vibrant Brushed Moderne Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Height: 4-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Included: No

Lead Law Compliance Level: Lead Law Compliant and Certified

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 2-469/500 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

cUPC Certified: Yes