Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass (Handles Sold Separately)

You last purchased this on
 
KOHLER

Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass (Handles Sold Separately)

  • Fast #
  • Part #K72760-2MB
  • Item #9273927
  • Manufacturer Part #72760-2MB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6-5/8 in (168 mm) spout reach
  • Includes stationary spout with aerator and pop-up drain with 1¼ in tailpiece
  • Metal pop-up drain with tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Coordinate with your choice of Artifacts handles for a personalized design
  • Laminar flow controls deliver a graceful stream while conserving water
  • Handles sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-313/1000 in
Spout Reach:
6-5/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
cUPC Certified:
Yes