60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Dune
Underscore® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Dune
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron creates a clean and finished look
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Right-hand drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 68 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- Overall Height:
- 22-1/4
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- No
- UPC:
- 885612543622
- cUPC Certified:
- Yes