This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Black Black™

KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Black Black™

  • Fast #
  • Part #K1956-LA-7
  • Item #7200084
  • Manufacturer Part #1956-LA-7
3.8 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Black Black™

  • Fast #
  • Part #K1956-LA-7
  • Item #7200084
  • Manufacturer Part #1956-LA-7
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
68 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
30 in
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Height:
22-1/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes
UPC:
885612543271
Weight:
105 lb
Width:
30 in
cUPC Certified:
Yes