60 x 30 in. Soaker Drop-In Bathtub with End Drain in Biscuit

KOHLER

Underscore® 60 x 30 in. Soaker Drop-In Bathtub with End Drain in Biscuit

Brand image
KOHLER

Underscore® 60 x 30 in. Soaker Drop-In Bathtub with End Drain in Biscuit

  • Part #K1121-96
  • Item #4161611
  • Manufacturer Part #1121-96
5 out of 5 Customer Rating
60 x 30 in. Soaker Drop-In Bathtub with End Drain is rated 4.8 out of 5 by 9.
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_ProdFamily-222659, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 4ms
  • reviews, product

$1.00
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Molded lumbar support offers extra comfort while bathing
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
42-3/8 in
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5
Capacity:
59.8 gal
Collection:
Underscore®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
End
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
30 in
Size:
60 in x 30 in x 19 in
Soaking Depth:
15-1/16 in
UL Listed:
Yes
Weight:
71 lb

Rated 5 out of 5 by from Best tub ever Shape and size perfect, deep soaker, no jets or other distractions, undermount so glamorous… just water and a beautiful experience! (Paired with wall-mount Honesty tub filler, just gorgeous)
Date published: 2023-06-29
Rated 5 out of 5 by from Great bathtub Great quality bathtub. Perfect soaker.
Date published: 2022-07-18
Rated 5 out of 5 by from Large and deep inside This Drop in bathtub fits a 30" by 60" Opening and is larger inside than most other bathtubs. It has plenty of room inside for soaking and the overflow is high enough for one to get enough water for a luxurious spouse.
Date published: 2022-06-28
Rated 5 out of 5 by from Roomy but not oversized This is our second K-1121. We liked our first bathroom remodel with this tub so much that we chose to order another for our current remodel. In both cases, the tub replaced an over-sized whirlpool tub. The length is adequate for stretching out, the depth is perfect, and it's easy to clean.
Date published: 2021-05-14
Rated 4 out of 5 by from Perfect Easy to install. Wonderful, deep soaking tub. Can immerse up to chin. I'm 5'5". Installed it myself
Date published: 2018-08-22
Rated 5 out of 5 by from Underscore bathtub Great product, comfortable. Perfect for deep soaking. The heated back is amazing The style matches any interior
Date published: 2018-04-07
Rated 4 out of 5 by from Good form factor - aesthetic and comfortable I like this tub visually, and I have spec'd it on both my own home remodel and for others. Care should be taken to design the deck that it sits on so that you have room for putting objects on the side of the tub, etc. It's deep and comfortable and looks modern and clean!
Date published: 2018-04-06
Rated 5 out of 5 by from Nice modern tub I replaced a jetted tub with this one. It's a really nice tub with clean lines and fits my modern style bathroom. Slanted for comfort and deep for lots of water. No complaints at all with this one!
Date published: 2017-09-12
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_ProdFamily-222659, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product