60 x 32 in. Air Bath Drop-in/Undermount Bathtub Reversible Drain in White
Underscore® 60 x 32 in. Air Bath Drop-in/Undermount Bathtub Reversible Drain in White
Product Details
Product Details
- 122 air jets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Eight Flexjet hydro massage jets can be individually adjusted for water flow and direction
- Built-in heater
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Slotted overflow allows for deep soaking
- Integral lumbar support
- Keypad control
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Basin Length:
- 55-1/8
- Basin Width:
- 27-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 81 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 36
- Drain Included:
- Yes
- Drain Location:
- Universal
- Height:
- 22
- Installation Type:
- Undermount, Drop-in
- Length:
- 60
- Material:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21
- Overall Length:
- 60
- Overall Width:
- 32
- Pump Location:
- Reversible
- Soaking Depth:
- 17-1/8
- UPC:
- 885612856944
- Volts:
- 120V
- Weight:
- 120
- Width:
- 66
- cUPC Certified:
- Yes