60 x 36 in. Air Bath Drop-In Bathtub Universal Drain in White
Underscore® 60 x 36 in. Air Bath Drop-In Bathtub Universal Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 122 airjets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Built-in heater
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Slotted overflow allows for deep soaking
- Integral lumbar support
- Keypad control
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Basin Length:
- 39-9/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 81.1 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 20-3/16 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 21 in
- Installation Type:
- Drop-in, Undermount
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Linear
- Pump Location:
- Reversible
- Soaking Depth:
- 17-1/8 in
- UPC:
- 885612847515
- Volts:
- 120V
- Weight:
- 100 lb
- Width:
- 36 in
- cUPC Certified:
- Yes