60 x 36 in. Drop-In Bathtub with End Drain in White
Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- End drain location
- Under-mount installation
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1, 15
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Depth:
- 17-3/4
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5, CSA B45.10
- Capacity:
- 81.1 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 885612135810
- Volts:
- 120V
- Weight:
- 75
- Width:
- 36