66 x 32 in. Drop-In Bathtub with End Drain in Biscuit
Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 22-5/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 85.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 22 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Soaking Depth:
- 18 in
- UL Listed:
- Yes
- UPC:
- 885612055613
- Weight:
- 86 lb
- Width:
- 32 in