This product requires certification to purchase.

66 x 32 in. Drop-In Bathtub with End Drain in Black Black

KOHLER

Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Black Black

  • Fast #
  • Part #K1821-7
  • Item #4895729
  • Manufacturer Part #1821-7
5 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Black Black

  • Fast #
  • Part #K1821-7
  • Item #4895729
  • Manufacturer Part #1821-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Basin Length:
44-1/2 in
Basin Width:
22-5/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
85.8 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
End
GSA Approved:
No
Height:
22 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
66 in
Material:
Plastic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
885612055590
Weight:
86 lb
Width:
32 in