66 x 36 in. Drop-In Bathtub with Center Drain in White
Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- Molded lumbar support offers extra comfort while bathing
- Oval shaped basin offers a graceful and spacious bathing experience
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Center drain location
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 85.5 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/2
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 66
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 66
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 885612430885
- Volts:
- 120V
- Weight:
- 96
- Width:
- 36