This product requires certification to purchase.

66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

KOHLER

Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1173-XHGH-0
  • Item #8327173
  • Manufacturer Part #1173-XHGH-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1173-XHGH-0
  • Item #8327173
  • Manufacturer Part #1173-XHGH-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 122 airjets release thousands of heated bubbles that surround, support, and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
  • Built-in heater
  • Automatic and manual purge cycles remove residual water from air channels after use
  • 60-minute automatic shutoff timer
  • Slotted overflow allows for deep soaking
  • Generous 66-in length provides spacious bathing for up to two people
  • Integral lumbar support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
10, 15, 5
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Length:
44-1/2
Basin Shape:
Rectangle
Basin Width:
26-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
102 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
21-3/16
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
1-1/2
GSA Approved:
No
Height:
22
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Length:
66
Material:
Acrylic
NSF Certified:
No
Number of Jets:
122
Number of Occupants:
1
Origin:
Domestic
Overall Height:
22
Overall Length:
66
Overall Width:
36
Overflow Type:
Round
Pump Location:
Right
Soaking Depth:
17-3/4
UL Listed:
UL 1795
UPC:
885612857002
Volts:
120V
Weight:
182
Width:
36
cUPC Certified:
Yes