72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Underscore® 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
- Variable speed pump for adjusting massage intensity
- Built-in heater
- Slotted overflow allows for deep soaking
- Generous 72-in length provides spacious bathing for up to two people
- Integral lumbar support
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 12, 15, 7
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E162, ASTM E662
- Basin Length:
- 45-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25-15/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 112.9 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 21-7/8 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 72 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 23-1/4 in
- Overall Length:
- 72-3/16 in
- Overall Width:
- 36 in
- Overflow Type:
- Linear
- Pump Location:
- Left
- Soaking Depth:
- 19-7/16 in
- UL Listed:
- UL 1795
- UPC:
- 885612862518
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 72-19/100 in
- cUPC Certified:
- Yes