72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Generous 6' length provides spacious bathing for up to two people
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Center drain location
- Under-mount installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 45-3/4 in
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 139 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Depth:
- 19 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Overall Height:
- 23 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- Soaking Depth:
- 19 in
- UL Listed:
- Yes
- UPC:
- 650531656421
- Weight:
- 85 lb
- Width:
- 42 in