72 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
Underscore® 72 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 122 airjets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Built-in heater
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Slotted overflow allows for deep soaking
- Generous 72-in length provides spacious bathing for up to two people
- Integral lumbar support
- Keypad control
- Textured bottom surface
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15, 5
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 45-3/4
- Basin Shape:
- Rectangle
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 139 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 22-1/2
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 23
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 72
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 23
- Overall Length:
- 72
- Overall Width:
- 42
- Overflow Type:
- Linear
- Pump Location:
- Left
- Soaking Depth:
- 19
- UL Listed:
- UL 1795
- UPC:
- 885612847331
- Volts:
- 120V
- Weight:
- 110
- Width:
- 42
- cUPC Certified:
- Yes