This product requires certification to purchase.

60 x 36 in. Whirlpool Drop-In Bathtub Center Drain in White

KOHLER

Underscore® 60 x 36 in. Whirlpool Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K5714-JH-0
  • Item #8965282
  • Manufacturer Part #5714-JH-0
4.7 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 60 x 36 in. Whirlpool Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K5714-JH-0
  • Item #8965282
  • Manufacturer Part #5714-JH-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Slotted overflow allows for deep soaking
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower
  • Integral lumbar support
  • Textured bottom surface
  • Requires Certification

Specifications

AMP:
15
ASME:
ASME A112.19.7
Basin Depth:
18-13/16 in
Basin Length:
43-1/8 in
Basin Width:
25-11/16 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
Capacity:
72.03 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
35-49/50 in
Drain Included:
No
Drain Location:
Center
Height:
21 in
Installation Type:
Drop-in, Undermount
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
36 in
Soaking Depth:
16-5/16 in
UPC:
885612862655
Weight:
68 lb
Width:
59-23/25 in