Undermount Installation Kit for K-5713 and K-5714
Underscore® Undermount Installation Kit for K-5713 and K-5714
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Kohler® K-5713 and Kohler® K-5714 Underscore® oval baths and whirlpools
Documents
Specifications
- Brand Model Compatibility:
- K-5713 and K-5714
- CARB OTC LEED Compliant:
- No
- Collection:
- Underscore®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Undermount Installation Kit
- UPC:
- 885612447029