Undermount Installation Kit for K-5717 and K-5718
Underscore® Undermount Installation Kit for K-5717 and K-5718
Product Details
Product Details
- Under-mount install kit for K-5717 and K-5718.
- For use with K-5717 and K-5718 Underscore oval baths and whirlpools.
Documents
Specifications
- Brand Model Compatibility:
- K-5717 and K-5718
- CARB OTC LEED Compliant:
- No
- Collection:
- Underscore®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Paper
- NSF Certified:
- No
- Product Type:
- Undermount Installation Kit
- UL Listed:
- No
- UPC:
- 885612447043