UNDERSCORE 60 OVAL HEATED BBM BATH
Underscore® UNDERSCORE 60 OVAL HEATED BBM BATH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 122 airjets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Slotted overflow allows for deep soaking
- Oval-shaped basin offers a graceful and spacious bathing experience
- Wide ledge on one side is ideal for deck-mount faucet and/or handshower
- Integral lumbar support
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 13-5/8 in
- Installation Type:
- Drop-in, Undermount
- Length:
- 59-15/16 in
- Material:
- Zinc
- UPC:
- 885612849380
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 10-1/2 in