UNDERSCORE 66X36X22 FJ WHIRLPOOL BATH
Underscore® UNDERSCORE 66X36X22 FJ WHIRLPOOL BATH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
- Variable speed pump for adjusting massage intensity
- Built-in heater
- Slotted overflow allows for deep soaking
- Generous 66 in L provides spacious bathing for up to two people
- Integral lumbar support
- Textured bottom surface
Specifications
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 44-1/2 in
- Basin Width:
- 26-7/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2 No. 218.2
- Capacity:
- 100.4 gal
- Collection:
- Underscore®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Control Type:
- Electronic
- Depth:
- 36 in
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 22 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 18-3/4 in
- UL Listed:
- Yes
- UPC:
- 885612862341
- Volts:
- 120V
- Weight:
- 125 lb
- Width:
- 66 in