UNDERSCORE HEATED BBM VAB BATH, DI
Underscore® UNDERSCORE HEATED BBM VAB BATH, DI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 122 airjets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Built-in heater
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Fully-adjustable volume above and below the water
- Customize your experience with the high-resolution color touch screen
- Six transducers and a control amplifier with 25' (7620 mm) of wiring
Documents
Specifications
- ASME:
- ASME A112.19.7
- Collection:
- Underscore®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Depth:
- 32 in
- Height:
- 21-1/4 in
- Installation Type:
- Drop-in, Undermount
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UPC:
- 885612858375
- Volts:
- 120V
- Width:
- 60 in