This product requires certification to purchase.

15-3/16 x 7-11/16 in. Sink Rack Stainless Steel

KOHLER

Undertone® 15-3/16 x 7-11/16 in. Sink Rack Stainless Steel

  • Fast #
  • Part #K3136-ST
  • Item #1853861
  • Manufacturer Part #3136-ST
5 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 15-3/16 x 7-11/16 in. Sink Rack Stainless Steel

  • Fast #
  • Part #K3136-ST
  • Item #1853861
  • Manufacturer Part #3136-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits over the Kohler® K-3154, Kohler® K-3155, Kohler® K-3156, and Kohler® K-3157 Undertone® trough sinks
  • Comes included with the Kohler® K-3154 and Kohler® K-3155 Undertone® trough sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-3154, K-3155, K-3155, K-3156 and K-3157 Undertone® Trough Sinks
CARB OTC LEED Compliant:
No
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-3/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
15-3/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
15-3/16 in x 7-11/16 in
UPC:
087206904714
Width:
7-11/16 in