This product requires certification to purchase.

18-3/8 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Undertone® 18-3/8 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3341-NA
  • Item #349286
  • Manufacturer Part #3341-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 18-3/8 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3341-NA
  • Item #349286
  • Manufacturer Part #3341-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum base cabinet width 24"
  • Single bowl
  • Depth: 7-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Rear drain location increases workspace area in the sink as well as storage area underneath
  • All hardware needed for installation included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-5/8 in
Gauge (metal)
19 ga
Length
18-3/8 in
Sink Bowl Size
15 in x 15 in x 7-1/2 in
Sink Depth
7-5/8 in
Sink Size Range
Less than 20 in
Width
18-3/8 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Undertone®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Drop-in, Undermount, Dual Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
UPC
040688434100