This product requires certification to purchase.

25-3/16 x 7-11/16 in. Sink Rack Stainless Steel

You last purchased this on
 
KOHLER

Undertone® 25-3/16 x 7-11/16 in. Sink Rack Stainless Steel

  • Fast #
  • Part #K3137-ST
  • Item #1854580
  • Manufacturer Part #3137-ST
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Undertone® 25-3/16 x 7-11/16 in. Sink Rack Stainless Steel

  • Fast #
  • Part #K3137-ST
  • Item #1854580
  • Manufacturer Part #3137-ST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 125
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits over the Kohler® K-3156 and Kohler® K-3157 Undertone® trough sinks
  • Comes included with the Kohler® K-3156 and Kohler® K-3157 Undertone® trough sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-3156 and 3157 Undertone® Trough Sinks
CARB OTC LEED Compliant:
No
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
IAPMO Listed:
No
Length:
25-3/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
25-3/16 in x 7-11/16 in
Width:
7-11/16 in