This product requires certification to purchase.

30-3/4 x 20-1/8 x 9-5/8 in. 2-Bowl Undercounter Kitchen Sink in Stainless Steel

KOHLER

Undertone® 30-3/4 x 20-1/8 x 9-5/8 in. 2-Bowl Undercounter Kitchen Sink in Stainless Steel

  • Fast #
  • Part #K3355-L-NA
  • Item #2375347
  • Manufacturer Part #3355-L-NA
4.8 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 30-3/4 x 20-1/8 x 9-5/8 in. 2-Bowl Undercounter Kitchen Sink in Stainless Steel

  • Fast #
  • Part #K3355-L-NA
  • Item #2375347
  • Manufacturer Part #3355-L-NA
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Right bowl size: 18" x 18" x 9 1/2"
  • No faucet hole drilling
  • SilentShield® Plus sound absorption system
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
9 in x 15 in x 5-1/2 in
Sink Bowl Size, Right:
18 in x 18 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30-3/4 in x 20-1/8 in
UPC:
650531270603