31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Undertone® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9-1/2"
- No faucet holes
- Innovative Preserve™ sink resists scratching and withstands everyday wear and tear
- SilentShield® sound-absorption technology offers quieter performance
- Rear drain increases workspace in the sink and storage space underneath
- Includes one bottom sink rack
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 9-1/2 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612315885
- Width:
- 18 in