This product requires certification to purchase.

31 in. Undermount Stainless Steel Double Bowl Kitchen Sink

KOHLER

Undertone® 31 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3150-NA
  • Item #2375593
  • Manufacturer Part #3150-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 31 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3150-NA
  • Item #2375593
  • Manufacturer Part #3150-NA
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Left depth is 9-1/2" and right depth is 7-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center, Rear Center
Drain Opening:
3-5/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
31 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13-3/4 in x 17-7/8 in x 9-1/2 in
Sink Bowl Size, Right:
13-3/4 in x 15-3/8 in x 7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
650531270634
Width:
20-1/8 in