41-5/8 in. Undermount Stainless Steel Triple Bowl Kitchen Sink
Undertone® 41-5/8 in. Undermount Stainless Steel Triple Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimum base cabinet width 45"
- Double equal bowls with center disposal bowl
- Left depth is 9-1/2", center depth is 5-1/2" and right depth is 7-1/2"
- No faucet holes
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center, Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 41-5/8 in
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 9 in x 15 in x 5-1/2 in
- Sink Bowl Size, Left:
- 14 in x 18 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14 in x 18 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- UPC:
- 650531270665
- Width:
- 20-1/8 in