5/8 in. Sink Rack in Stainless Steel
Undertone® 5/8 in. Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits in the bowl of Kohler® K-5290-NA Undertone® and Kohler® K-5290-HCF-NA Undertone® Preserve™ kitchen sinks
- Comes included with the Kohler® K-5290-HCF-NA Undertone® Preserve™ kitchen sink
- Material: Stainless steel
- Dishwasher safe
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
Documents
Specifications
- Brand Model Compatibility:
- K-5290-NA Undertone® and K-5290-HCF-NA Undertone® Preserve® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 27-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 27-7/16 in x 13-7/16 in
- UPC:
- 885612303615
- Width:
- 13-7/16 in