Left Hand Bottom BASIN RACK Stainless Steel
Undertone® Left Hand Bottom BASIN RACK Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits in the left bowl of the Kohler® K-3148 and Kohler® K-3197 Undertone® kitchen sinks
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-3148 and K-3197 Undertone® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14-1/2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 14-3/4 in
- Material:
- Stainless Steel
- UPC:
- 650531323316
- Width:
- 14-1/4 in