Right Hand Bottom BASIN RACK Stainless Steel
Undertone® Right Hand Bottom BASIN RACK Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the right bowl of the Kohler® K-3148 and Kohler® K-3197 Undertone® kitchen sinks
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3148 and K-3197 Undertone® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 15/16 in
- IAPMO Listed -:
- No
- Length:
- 14-3/4 in
- Material:
- Stainless Steel
- Type:
- K2998-ST
- Width:
- 14-1/4 in