This product requires certification to purchase.

Stainless Steel Single Bowl Undermount Trough Kitchen Sink, Includes Wire Basket and Rack

KOHLER

Undertone® Stainless Steel Single Bowl Undermount Trough Kitchen Sink, Includes Wire Basket and Rack

  • Fast #
  • Part #K3156-NA
  • Item #1854940
  • Manufacturer Part #3156-NA
4.8 out of 5 Customer Rating
Brand image
KOHLER

Undertone® Stainless Steel Single Bowl Undermount Trough Kitchen Sink, Includes Wire Basket and Rack

  • Fast #
  • Part #K3156-NA
  • Item #1854940
  • Manufacturer Part #3156-NA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Minimum base cabinet width 48"
  • Single bowl
  • Depth: 5-15/16"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware, wire basket and wire rack
  • Undertone trough sinks take functionality to a higher level in the kitchen
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8
Gauge (metal):
16
IAPMO Listed:
No
Length:
43
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
41 in x 6-1/4 in x 5-15/16 in
Sink Depth:
6-5/16
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
43 in x 8-1/4 in
Width:
8-1/4