Urinal Spud
Urinal Spud
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler GENUINE Part
- Spud assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Product Type:
- Urinal Spud
- UPC:
- 040688290515