Ceramic Disc Cold Valve
Ceramic Disc Cold Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- KOHLER® genuine part
- Ceramic cartridge used in various KOHLER® center set and widespread faucets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
- Replaces cold side valve
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc, Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Ceramic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Cold
- UPC:
- 885612353245
- WaterSense Labeled:
- No