Valve Kit for K-647, K-649, K-10215 and K-10217
Valve Kit for K-647, K-649, K-10215 and K-10217
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1594-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler Genuine Part
- Valve designed for various one handle and remote valve faucets
- Durable construction allows for superior product performance
- Made with premium materials for enhanced durability
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Brand Model Compatibility:
- K-647, K-649, K-10215, K-10217
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- NSF Certified:
- No
- UPC:
- 650531895530