Valve Service Kit for 72218T-B7-CP Electronic Kitchen Faucet
Valve Service Kit for 72218T-B7-CP Electronic Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Beckon® K-99332-CP Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Service Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612139757