KOHLER

Vault™ 14 x 15 19/20 in. Bottom Basin Rack Stainless Steel

Part #K6641-ST  |  Manufacturer Part #6641-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in the bowl of the Kohler® K-3820 and Kohler® K-3838 Vault™ kitchen sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3820 and K-3838 Vault™ Kitchen Sinks

CARB OTC LEED Compliant: No

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 15/16 in

IAPMO Listed: No

Length: 14 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 15-15/16 in x 14 in

Width: 15-19/20 in