This product requires certification to purchase.

32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

KOHLER

Vault™ 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K25940-NA
  • Item #8104957
  • Manufacturer Part #25940-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Vault™ 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K25940-NA
  • Item #8104957
  • Manufacturer Part #25940-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler genuine part
  • 5-1/2" (140 mm) deep double-equal bowls
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Strainer not included
  • 36" minimum base cabinet width
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-9/16 in x 16-9/16 in x 5-1/2 in
Sink Bowl Size, Right:
14-9/16 in x 16-9/16 in x 5-1/2 in
Sink Depth:
5-13/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
885612837806
Width:
18-5/16 in