This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #K3823-3-NA
  • Item #3951203
  • Manufacturer Part #3823-3-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #K3823-3-NA
  • Item #3951203
  • Manufacturer Part #3823-3-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Three faucet holes
  • Includes installation hardware and bottom sink rack
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
17-1/2 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
11-5/8 in x 16-9/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Drop-in, Undermount, Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
650531913357
Width:
22 in