33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Minimum base cabinet width 36"
- Large/medium bowls
- Depth: 9"
- Single faucet hole
- Includes installation hardware and bottom sink rack
- SilentShield® sound-absorption technology offers quieter performance