This product requires certification to purchase.

35-3/4 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

KOHLER

Vault™ 35-3/4 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3944-4-NA
  • Item #4319415
  • Manufacturer Part #3944-4-NA
3.4 out of 5 Customer Rating
Brand image
KOHLER

Vault™ 35-3/4 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3944-4-NA
  • Item #4319415
  • Manufacturer Part #3944-4-NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36 in minimum base cabinet width
  • Double-equal bowls
  • Self-Trimming apron overlaps the cabinet face for easy installation
  • Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Three faucet holes with one accessory hole to the right
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
35-3/4 in
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-3/16 in x 15-11/16 in x 9 in
Sink Bowl Size, Right:
17-3/16 in x 15-11/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
885612091239
Width:
24-5/16 in