Sink Rack for 36 in. Double-Equal Apron Front Sink Stainless Steel
Vault™ Sink Rack for 36 in. Double-Equal Apron Front Sink Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 174-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits in either basin of the Kohler® K-3944 Vault™ double equal apron-front sink
Documents
Specifications
- Brand Model Compatibility:
- K-3944 Vault™ Double Equal Apron-Front Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 15-1/5 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 16-11/16 in x 15-3/16 in
- UPC:
- 885612079138
- Width:
- 16-7/10 in