Bottom Basin Rack Vault in Stainless Steel
Vault™ Strive® Bottom Basin Rack Vault in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 87-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits in the rectangular bowl of the Kohler® K-3936 Vault® and Kohler® K-5417 Strive® kitchen sinks
- Comes included with the Kohler® K-3936 Vault™ and Kohler® K-5417 Strive™ kitchen sinks
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-3936 Vault™ and K-5417 Strive® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™ Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 26 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 26 in x 16-11/16 in
- UPC:
- 885612035592
- Weight:
- 3 lb
- Width:
- 16-7/10 in