This product requires certification to purchase.

21 x 18 in. Rectangular Pedestal Sink and Base in White

KOHLER

Veer™ 21 x 18 in. Rectangular Pedestal Sink and Base in White

  • Fast #
  • Part #K5265-1-0
  • Item #4569618
  • Manufacturer Part #5265-1-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Veer™ 21 x 18 in. Rectangular Pedestal Sink and Base in White

  • Fast #
  • Part #K5265-1-0
  • Item #4569618
  • Manufacturer Part #5265-1-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ample side deck space for toiletries
  • Single faucet hole
  • Combination consists of the Kohler® K-5247-1 basin and Kohler® K-5246 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
35-1/2 in
IAPMO Listed:
No
Length:
21 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
13-3/4 in x 12-5/8 in x 4 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
18-1/4 in