24 x 18 in. Pedestal Bathroom Sink with Base in White
Veer™ 24 x 18 in. Pedestal Bathroom Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 7 in. Pedestal Sink Base in White
Part #K5246-0
- Ample side deck space for toiletries
- Center faucet holes: 4"
- Combination consists of the Kohler® K-5248-4 basin and Kohler® K-5246 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 35-1/2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Bowl Size:
- 14-7/8 in x 12-5/8 in x 4 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in