3-Hole Widespread Sink Basin in Black Black
Veer™ 3-Hole Widespread Sink Basin in Black Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ample side deck space for toiletries
- Faucet holes with 8" center size
- Combines with the K-5246 pedestal to create the K-5265-8 pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 13-3/4 in x 12-5/8 in x 4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612209214
- Vessel Only:
- Yes