This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

This product has been replaced by

KOHLER White 1.28 gpf Elongated Comfort Height Dual Flush One Piece Toilet
KOHLER 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Smart Toilet in White
Manufacturer Part #5401-PA-0
KOHLER

Veil® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K5401-0
  • Item #5130752
  • Manufacturer Part #5401-0
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER White 1.28 gpf Elongated Comfort Height Dual Flush One Piece Toilet
KOHLER 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Smart Toilet in White
Manufacturer Part #5401-PA-0
KOHLER

Veil® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K5401-0
  • Item #5130752
  • Manufacturer Part #5401-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact, streamlined one-piece intelligent toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Tankless design with direct water supply
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Motion-activated, hands-free opening/closing of seat and cover
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B45.16, CSA B651, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Remote Control
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-5/8 in
Toilet Bowl Length:
26-1/8 in
Toilet Bowl Width:
17-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
UPC:
885612439307
WaterSense Labeled:
Yes