This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Veil® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K28161-0
  • Item #10384010
  • Manufacturer Part #28161-0
5 out of 5 Customer Rating
Brand image
KOHLER

Veil® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K28161-0
  • Item #10384010
  • Manufacturer Part #28161-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Left-hand polished chrome trip lever
  • 2-1/8 in (54 mm) fully glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle and eliminates the need to drill into the floor for standard 12 in (305 mm) rough-in
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31 in
IAPMO Listed:
Yes
Length:
28-1/4 in
Material:
Vitreous China
Number of Pieces:
2 Piece
Toilet Bowl Depth:
16-1/2 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
23-7/8 in
Toilet Bowl Width:
12-5/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
15 in