1.6 gpf Elongated Wall Mount One Piece Toilet in White
Veil® 1.6 gpf Elongated Wall Mount One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bowl only (C3 bidet seat, flush actuator and in-wall carrier are sold separately)
- One-piece wall-hung toilet
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Mounting hardware and bidet seat cords are completely concealed giving Veil® a sleek and seamless look that is easy to clean
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Veil®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 13-7/8 in
- Toilet Bowl Length:
- 21 in
- Toilet Bowl Width:
- 14-9/16 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- UPC:
- 885612200679