12-1/4 in. Round Pedestal Sink Base in Black Black™
Veil™ 12-1/4 in. Round Pedestal Sink Base in Black Black™
Package Quantity Info:
Each: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round base
- No faucet holes; requires wall- or counter-mount faucet
- Overflow drain
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles
- Drain extension included for ease of installation
- Combines with the K-20703 or K-20703-N Veil Tall vessel/pedestal sink basin to create the K-20701 or K-20701-N Veil pedestal sink
- Coordinates with other products in the Veil collection.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-20703, K-20703-N
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veil™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Length:
- 21-1/2 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Shape:
- Round
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612661784
- Vessel Only:
- No
- Width:
- 12-1/4 in